Shop HOMEROOTS
See all product information
Create Account
White Four Piece Round Weave Stoneware Service For Four Salad Plate Set
- Mfr # 483499
- Zoro # G723440258
product price:Â
$
65.39
/ea
Key Features
Service For
4
Dessert Bowls
No
Shape
Round
Set Type
Salad Plate Set
Includes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483499
- Zoro #
- G723440258
- UPC #
- -
- Country of Origin
- Malaysia
- Service For
- 4
- Dessert Bowls
- No
- Shape
- Round
- Item
- Dinnerware
- Set Type
- Salad Plate Set
- Includes
- 4
- Material
- Stoneware
- Pattern
- Weave
- Style
- Cottage
- Commercial Use
- No
- Color
- White
- Number of Salad Plates
- 4
Dimensions
- Overall Length
- 1 in
- Overall Depth (In.)
- 8.5 in
- Overall Width
- 8.5 in
Description
Bring a touch of elegance to your dining experience with our white four piece round weave stoneware service for four salad plate set. Crafted from durable stoneware, this set includes 4 round salad plates that are chip-resistant and stackable for easy storage. The cottage-style design and classic white color add a charming touch to any table setting. With the convenience of being dishwasher and microwave safe, this dinnerware set is both practical and stylish. Whether you're hosting a dinner party or enjoying a cozy meal at home, our white four piece round weave stoneware service for four salad plate set is the perfect choice for serving up your favorite salads in style. 1-inch H x 8.5-inch W x 8.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.