Shop HOMEROOTS
See all product information
Create Account
7 Glass Set Of 4 Square Edge Gold Plates
- Mfr # 376063
- Zoro # G523439087
product price:Â
$
89.99
/ea
Key Features
Material
Glass
Overall Width
7 in
Color
Gold
Overall Depth (In.)
7 in
Overall Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376063
- Zoro #
- G523439087
- UPC #
- -
- Country of Origin
- China
- Material
- Glass
- Color
- Gold
- Item
- Dinnerware
Dimensions
- Overall Width
- 7 in
- Overall Depth (In.)
- 7 in
- Overall Length
- 1 in
Description
When you want an adornment for your home, which will also improve the design of your rooms, you've got it with this captivating glass turtle. This glass turtle is a fantastic piece, with a style that will be an enhancement for your space no one can ignore and a colors that will bring life into your rooms. This glass turtle is a high quality piece, skillfully made of high grade glass. You want your glass turtles to be durable, and that's exactly what you get with this one. It's a part of the Dune collection, and its exceptional charm and design will give a fresh feel to the atmosphere of your home. As for measurements, they are 1in for height, 7in for width, 7in for depth, and weighs 4 pounds. You can introduce it into your interior to achieve the perfect look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.