23" Brown Solid Wood One Drawer Nightstand
- Mfr # 701712
- Zoro # G122905341
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Drawer Glide Mechanism
Wood Slide
Leg Color
Brown
Shape
Rectangular
Assembly Required
Partial Assembly Needed
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 701712
- Zoro #
- G122905341
- UPC #
- -
- Country of Origin
- India
- Drawer Glide Mechanism
- Wood Slide
- Leg Color
- Brown
- Shape
- Rectangular
- Assembly Required
- Partial Assembly Needed
- Style
- Modern
- Color
- Brown
- Soft Close or Self Close Drawer Glides
- No
- Item
- Nightstands & Bedside Table
- Capacity
- 26 lb
- Felt Lined Drawers
- No
- Number of Doors
- 1
- Frame Color
- Brown
- Frame Material
- Solid Wood
- Frame Wood Species
- Mango
- Leg Material
- Solid Wood
- Number of Drawers
- 1
- Number of Shelves
- 1
- Commercial Use
- Yes
- Material
- Solid Wood
Dimensions
- Length
- 22.83 in
- Width
- 21.65 in
- Depth
- 15.75 in
Description
Our 23-inch brown solid wood one drawer nightstand will compliment your bed beautifully. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 22.83-inch h x 21.65-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.