Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Tufted Faux Leather King Bed Frame
Mfr # 374144
Zoro # G222887875
product price:Â $4,300.99
/eaKey Features
Color
White
Material
Stainless Steel
Upholstered
Yes
Finish
Matte
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 374144
- Zoro #
- G222887875
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 91 in
- Length (In.)
- 60 in
- Size
- King
- Depth
- 91 in
Details
- Color
- White
- Material
- Stainless Steel
- Upholstered
- Yes
- Item
- Standard Beds
- Finish
- Matte
- Shape
- Rectangular
- Upholstery Design
- Fully Upholstered
- Mattress Included
- No
- Tufted
- Yes
- Assembly Required
- Full Assembly Needed
- Slat Kit Included
- No
- Upholstery Color
- White
- Nailhead Trim
- No
- Upholstery Material
- Faux Leather
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this white tufted faux leather king bed frame. Fully upholstered in a white button tufted faux leather, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. Features high quality design that adds a modern vibe to your space. Modern styling gives this bed a clean and fresh style. 60-inch h x 91-inch w x 91-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.