Shop HOMEROOTS
See all product information
Create Account
11" Foam Gel Memory Foam Mattress
Mfr # 391690
Zoro # G322905462
product price:Â $1,454.99
/ea
Free Shipping & Returns
Key Features
Length
76 in
Width
80 in
Height
10-1/2 in
Color
White, Black
Box Spring Height
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 391690
- Zoro #
- G322905462
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 76 in
- Width
- 80 in
- Height
- 10-1/2 in
- Box Spring Height
- No
Details
- Color
- White, Black
- Item
- Foam, Spring And Hybrid Mattresses
- Foam Type
- Gel Memory Foam
- Style
- Contemporary
- Mattress Type
- Foam Mattress
- Box Spring Primary Material
- Metal
- Box Spring Included
- No
- Mattress Compatible with Adjustable Base
- Yes
- Cooling Technology
- No
Description
Experience ultimate relaxation with the 11-inch foam gel memory foam mattress. This plush mattress is designed to provide superior comfort, adapting seamlessly to your body's contours for a restful sleep. Its contemporary style in classic black and white complements any bedroom decor effortlessly. Compatible with adjustable bases, this mattress offers versatile sleeping options to meet your specific needs. Embrace your best night's sleep with innovative foam technology that supports enhanced airflow and temperature regulation. The carefully engineered construction ensures durability, allowing it to maintain its shape over time. Elevate your sleeping experience with this thoughtfully designed foam mattress that combines modern aesthetics with luxurious comfort. Transform your nights into a serene escape with this essential addition to your home. 10.5-inch h x 80-inch w x 76-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.