Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Wood And Faux Leather Queen Bed Frame with USB
- Mfr # 486082
- Zoro # G522894771
product price:Â
$
2,641.99
/ea
Key Features
Material
Wood
Capacity
600 lb
Depth
87 in
Distance Between the Slats
3 in
Box Spring Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486082
- Zoro #
- G522894771
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Material
- Wood
- Capacity
- 600 lb
- Distance Between the Slats
- 3 in
- Box Spring Required
- No
- Slat Kit Included
- Yes
- Shape
- Beveled
- Mattress Included
- No
- Assembly Required
- Full Assembly Needed
- Upholstery Material
- Faux Leather
- Finish
- Chrome
- Number of Slats Included
- 13
- Item
- Standard Beds
- Tufted
- No
- Nailhead Trim
- No
- Upholstery Color
- White
- Upholstery Design
- Partially Upholstered
- Upholstered
- Yes
Dimensions
- Depth
- 87 in
- Size
- Queen
- Width (In.)
- 64 in
- Length (In.)
- 67 in
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this white wood and faux leather queen bed frame with usb. This partially upholstered bed frame is covered in a beautiful white faux leather that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 67-inch h x 64-inch w x 87-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.