
Winter Wreath Forest Santa Hand Painted Mouth Blown Glass Ornament
Mfr # 477547
Zoro # G922889926
product price:Â $42.99
/eaKey Features
Length
3 in
Shatterproof
No
Attachment Type
Hanging Ornament
Commercial Use
No
Occasion
Christmas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477547
Zoro #
G922889926
UPC #
-
Country of Origin
China
Dimensions
Length
3 in
Depth
3 in
Width
3 in
Details
Shatterproof
No
Attachment Type
Hanging Ornament
Commercial Use
No
Occasion
Christmas
Material
Glass
Color
Red, White, Green
Pattern
Solid
Type
Ball Ornament
Style
Traditional
Theme
Christmas
Item
Christmas Ornaments
Outdoor Use
No
Number in Set
1
Description
Bring forth the seasonal cheer to your space with the Winter Wreath Forest Santa Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.