Wide Shade Matte Black LED Wall Light
- Mfr # 398461
- Zoro # G523525704
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Color
Black
Width
8 in
Length
12-1/2 in
Height
12-1/4 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398461
- Zoro #
- G523525704
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Length
- 12-1/2 in
- Height
- 12-1/4 in
Details
- Fixture Housing Color
- Black
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
Description
With this Wide Shade Matte Black LED Wall Light you can add a touch of industrial design to any space in your home, whether indoors or out. The wall bracket has a circular shape to which there is a circular metal rod attached. The metal rod curves at the end and attaches to the light shade. The wide tapered shape of the shade sits slightly askew and adds a nice touch of depth to the overall look. The matte black color of this wall sconce means you can use it indoors and outdoors easily. 12.5 in H x 8 in W x 12.25 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.