Zoro Homepage

U-1000-S 1 in. Solvent Weld PVC Union

  • Mfr # HO668463

  • Zoro # G215834169


product price: $23.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO668463
Zoro #
G215834169
UPC #
747216258220
Country of Origin
China

Description

Features -Full port design used in joining 2 pipes together where a serviceable connection is desired. -Acme threads on body and nut eliminate cross threading and prevent nut from creeping under pressure. -Rugged hi-impact gray PVC type ii construction with epdm o-ring. -Meets astm schedule 80 socket standards. -Complies with all applicable astm and ansi standards. -Nsf listed iapmo approved. -Union - Ips slip x ips slip. -Heavy-duty schedule 80. -Size - 1 in. -Item weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.