
1-1/2 in. PVC FIP Ball Valve Full Port T-Handle
Mfr # VBVP80B7
Zoro # G316292110
product price:Â $18.99
/eaKey Features
Overall Height
2.9 in
Body Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VBVP80B7
Zoro #
G316292110
UPC #
879420002419
Country of Origin
China
Dimensions
Overall Height
2.9 in
Details
Body Material
PVC
Description
Finish: *Handle Type: T-Handle *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: 73 *Product Type: Ball Valve *Sub Brand: *Brand Name: Homewerks * *Application: *Connection Type: FIP *Inlet Diameter: 1-1/2 *Outlet Diameter: 1-1/2 *Port Style: Full Port *Valve Construction: *Low-Lead: Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.