
Shop HOMEWERKS
See all product information
1-1/4 in. PVC FIP Ball Valve Full Port Quarter-Turn Lever For Non-Potable Water
Mfr # VBVP80LTB6B
Zoro # G616292131
product price:Â $19.19
/eaKey Features
Overall Height
3.83 in
Body Material
PVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VBVP80LTB6B
Zoro #
G616292131
UPC #
820633016274
Country of Origin
China
Dimensions
Overall Height
3.83 in
Details
Body Material
PVC
Description
Finish: Gray *Handle Type: Quarter-Turn Lever *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: 113 *Product Type: Ball Valve *Sub Brand: *Brand Name: Homewerks *Schedule 80 or 40 *Application: Non-Potable Water *Connection Type: FIP *Inlet Diameter: 1-1/4 *Outlet Diameter: 1-1/4 *Port Style: Full Port *Valve Construction: *Low-Lead: Yes
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.