
1 in. D X 1 in. D FIP PVC Spring Loaded Check Valve
Mfr # VCKP40B5B
Zoro # G216292760
product price:Â $12.79
/eaKey Features
Length
2.25 in
Height (In.)
5.6 in
Material
PVC
Application
Plastic Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCKP40B5B
Zoro #
G216292760
UPC #
879420001795
Country of Origin
China
Dimensions
Length
2.25 in
Height (In.)
5.6 in
Details
Material
PVC
Application
Plastic Fittings
Description
Average Lead Content: Lead-Free *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: 140 *Packaging Type: Bulk *Product Type: Check Valve *Sub Brand: *Valve Type: Spring Loaded *Brand Name: Homewerks *Connection Type: FIP *Activation: Pressure Driven *End-to-End Length: 5-1/4 *Fits Pipe Size: 1 *Inlet Diameter: 1 *Minimum Opening Pressure: 6.73 *Minimum Temperature: 32 *Mounting Orientation: Horizontal/Vertical *Outlet Diameter: 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.