Shop HOMEWERKS

1 in. PVC Slip Ball Valve Full Port Quarter-Turn Lever For Non-Potable Water

  • Mfr # VBVP40LTE5B

  • Zoro # G216292135


product price:  $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Body Material
PVC
Overall Height
3.18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VBVP40LTE5B
Zoro #
G216292135
UPC #
820633016328
Country of Origin
China

Dimensions

Overall Height
3.18 in

Details

Body Material
PVC

Description

Finish: White *Handle Type: Quarter-Turn Lever *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: 113 *Product Type: Ball Valve *Sub Brand: *Brand Name: Homewerks *Schedule 40 PVC Pipes *Application: Non-Potable Water *Connection Type: Slip *Inlet Diameter: 1 *Outlet Diameter: 1 *Port Style: Full Port *Valve Construction: *Low-Lead: Yes *Compatibility: Schedule 40 PVC Pipes

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.