Shop HOMEWERKS
Create Account
VBVP40E5B Solvent Ball Valve; White - 1 in.
- Mfr # 346772
- Zoro # G903999958
product price:Â
$
24.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346772
- Zoro #
- G903999958
- UPC #
- 879420000446
- Country of Origin
- China
Description
Features
- Solvent Ball Valve
- Size - 1 in.
- Color - White
- PVC Schedule 40
- NSF Approved
- Rated For 150 PSI at 73 Degrees Fahrenheit
- Fits Both Schedule 40 and 80 Pipe
- Solvent Ends Comply With ASTM D2466
- Dimension - 4.19 x 2.13 x 3.39 in.
- Item Weight - 0.37 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.