
1/2 in. FIP X 1/2 in. FIP Brass Stop Valve
Mfr # 230-2-12
Zoro # G716292758
product price:Â $14.69
/eaKey Features
Body Material
Brass
Length (In.)
2.05 in
Application
Valves, Except Rough Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
230-2-12
Zoro #
G716292758
UPC #
820633982753
Country of Origin
China
Dimensions
Length (In.)
2.05 in
Details
Body Material
Brass
Application
Valves, Except Rough Brass
Description
Finish: Brass *Handle Type: Wheel Handle *Material: Brass *Maximum Pressure: 125 *Maximum Temperature: 180 *Packaging Type: Bulk *Product Type: Stop Valve *Sub Brand: *Turn Type: Multiturn *Usage: For potable water, oil, or air applications *Brand Name: Homewerks *End 1 Type: FIP *End 2 Type: FIP *Length: *Number in Package: 1 *End 1 Size: 1/2 *End 2 Size: 1/2 *Lead Content: Lead-Free
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.