5/8'' Copper or CPVC Inletx3/8'' C Outlet Brass Quarter Turn Straight Stop Valve
- Mfr # 6/1/9295
- Zoro # G121879629
product price:Â
$
22.49
/ea
Key Features
Finish
Chrome
Body Material
Brass
Size
5/8" Copper or CPVC Inletx3/8" C Outlet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6/1/9295
- Zoro #
- G121879629
- UPC #
- 52151224903
- Country of Origin
- China
- Finish
- Chrome
- Body Material
- Brass
Dimensions
- Size
- 5/8" Copper or CPVC Inletx3/8" C Outlet
Description
Copper or CPVC (chlorinated polyvinyl chloride) push fit x compression outlet quarter turn straight stop valve. Chrome plated brass. Used to connect water supply to faucets toilets and other appliances.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.