1/2 in. MIP X 3/4 in. MHT Brass Washing Machine Valve

  • Mfr # 10-261-H

  • Zoro # G116293454


product price:  $18.99
/ea

Key Features

Length (In.)
3.55 in
Application
Rough Faucets
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-261-H
Zoro #
G116293454
UPC #
820633019992
Country of Origin
China

Dimensions

Length (In.)
3.55 in

Details

Application
Rough Faucets
Body Material
Brass

Description

Finish: Chrome Plated *Handle Type: Lever *Material: Brass *Maximum Pressure: 125 *Maximum Temperature: 180 *Packaging Type: Bulk *Product Type: Washing Machine Valve *Sub Brand: *Turn Type: Quarter Turn *Usage: For non-potable water applications *Brand Name: Homewerks *End 1 Type: MIP *End 2 Type: MHT *Length: *Number in Package: 1 *End 1 Size: 1/2 *End 2 Size: 3/4 *Lead Content: Leaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.