1/2 in. Slip X 1/2 in. D Slip CPVC Coupling

  • Mfr # 53-43-12-12B

  • Zoro # G316292783


product price: $9.59
/ea
Sold in multiples of 2 for $19.18

Key Features

Pipe Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53-43-12-12B
Zoro #
G316292783
UPC #
820633976769
Country of Origin
China

Details

Pipe Fitting Material
PVC

Description

Average Lead Content: Lead-Free *IAPMO Certified: Yes *Length: *Material: CPVC *Maximum Pressure: 100 *Maximum Temperature: *NSF Listed: Yes *Number in Package: *Packaging Type: Bulk *Product Type: Coupling *Schedule Type Number: *Sub Brand: *Underground Rated: *Brand Name: Homewerks *End 1 Diameter: 1/2 *Application: Pressure Applications *End 1 Type: Slip *End 2 Diameter: 1/2 *End 2 Type: Slip *End 3 Diameter: *End 3 Type: *ANSI Certified: Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.