Shop HOMEWERKS
Create Account
170-2-2-2 2 in. Brass Threaded Gate Valve
- Mfr # 164798
- Zoro # G304040037
product price:Â
$
100.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 164798
- Zoro #
- G304040037
- UPC #
- 820633982661
- Country of Origin
- China
Description
Features
- Finish - Brass
- Threaded gate valve
- Compact pattern
- 150 psi non-shock wog
- Cast brass construction
- Cast iron handle
- Threaded ends comply with ansi b1.20.1
- Lead free.
- Size - 2 in.
- Dimension - 4 x 4 x 7.5 in.
- Item Weight - 2.71 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.