2 in. D X 2 in. D FIP PVC Spring Loaded Check Valve

  • Mfr # VCKP40B8B

  • Zoro # G116292716


product price: $23.69
/ea

Key Features

Application
Plastic Fittings
Height (In.)
7.65 in
Material
PVC
Length
4.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCKP40B8B
Zoro #
G116292716
UPC #
879420001825
Country of Origin
China

Dimensions

Height (In.)
7.65 in
Length
4.05 in

Details

Application
Plastic Fittings
Material
PVC

Description

Average Lead Content: Lead-Free *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: 140 *Packaging Type: Bulk *Product Type: Check Valve *Sub Brand: *Valve Type: Spring Loaded *Brand Name: Homewerks *Connection Type: FIP *Activation: Pressure Driven *End-to-End Length: 7 *Fits Pipe Size: 2 *Inlet Diameter: 2 *Minimum Opening Pressure: 9.72 *Minimum Temperature: 32 *Mounting Orientation: Horizontal/Vertical *Outlet Diameter: 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.