Shop HOMEWERKS

2 in. PVC FIP Ball Valve Full Port Quarter-Turn Lever For Non-Potable Water

  • Mfr # VBVP40B8M

  • Zoro # G016292168


product price:  $14.39
/ea

Key Features

Body Material
PVC
Overall Height
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VBVP40B8M
Zoro #
G016292168
UPC #
879420000415
Country of Origin
China

Dimensions

Overall Height
5.75 in

Details

Body Material
PVC

Description

Finish: *Handle Type: Quarter-Turn Lever *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: 140 *Product Type: Ball Valve *Sub Brand: *Brand Name: Homewerks *Schedule 40 PVC Pipes *Application: Non-Potable Water *Connection Type: FIP *Inlet Diameter: 2 *Outlet Diameter: 2 *Port Style: Full Port *Valve Construction: *Low-Lead: Yes *Compatibility: Schedule 40 PVC Pipes

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.