
3/4 in. D X 3/4 in. D Solvent PVC Spring Loaded Check Valve
Mfr # VCKP40E4B
Zoro # G416292782
product price: $9.39
/eaKey Features
Length
2.15 in
Application
Plastic Fittings
Height (In.)
4.05 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCKP40E4B
Zoro #
G416292782
UPC #
879420001849
Country of Origin
China
Dimensions
Length
2.15 in
Height (In.)
4.05 in
Details
Application
Plastic Fittings
Material
PVC
Description
Average Lead Content: Lead-Free *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: 140 *Packaging Type: Bulk *Product Type: Check Valve *Sub Brand: *Valve Type: Spring Loaded *Brand Name: Homewerks *Connection Type: Solvent *Activation: Pressure Driven *End-to-End Length: 4-1/8 *Fits Pipe Size: 3/4 *Inlet Diameter: 3/4 *Minimum Opening Pressure: 5.98 *Minimum Temperature: 32 *Mounting Orientation: Horizontal/Vertical *Outlet Diameter: 3/4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.