Shop HOMEWERKS
See all product information
Create Account
3/4 in. FIP each X 3/4 in. D FIP 24 in. Copper Water Heater Supply Line
- Mfr # 7211-24-34FIP-B
- Zoro # G216292715
product price:Â
$
23.99
/ea
Key Features
Overall Length
2.65 in
Application
Gas/Water Connectors
Overall Height
1.45 in
Overall Width
26.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7211-24-34FIP-B
- Zoro #
- G216292715
- UPC #
- 820633966302
- Country of Origin
- China
- Application
- Gas/Water Connectors
Dimensions
- Overall Length
- 2.65 in
- Overall Height
- 1.45 in
- Overall Width
- 26.6 in
Description
Average Lead Content: Complies with .25% Weighted Average Lead Content *Length: 24 *Material: Copper *Packaging Type: Bagged *Product Type: Water Heater Supply Line *Sub Brand: *Working Pressure: 125 *Brand Name: Homewerks *Application: Water Heater Connector *Inlet Diameter: 3/4 *Outlet Diameter: 3/4 *Inlet Fitting Type: FIP *Outlet Fitting Type: FIP
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.