24" Corrugated, 3/4" FIP x 3/4" PEX F1960, WATER HEATER CONNECTOR
- Mfr # P13159
- Zoro # G923956726
product price:Â
$
19.99
/ea
Key Features
Outside Dia. (In.)
3/4 in
Length (In.)
18 in
Max. Working Pressure (PSI)
180 psi
Standards
NSF/ANSI 61,AB 1953,NSF/ANSI 372,ASME A112.18.6/CSA B125.6,NSF/ANSI 14
Outlet Type
FIP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P13159
- Zoro #
- G923956726
- UPC #
- -
- Country of Origin
- China
- Max. Working Pressure (PSI)
- 180 psi
- Standards
- NSF/ANSI 61,AB 1953,NSF/ANSI 372,ASME A112.18.6/CSA B125.6,NSF/ANSI 14
- Outlet Type
- FIP
- Operating Temp. (F)
- 72
- Inlet Type
- FIP
Dimensions
- Outside Dia. (In.)
- 3/4 in
- Length (In.)
- 18 in
- Inlet Size (In.)
- 3/4 in
Description
24" Corrugated (3/4" FIP x 3/4" PEX F1960) WATER HEATER CONNECTORThis 24 in. corrugated stainless steel connector pairs a 3/4 in. FIP threaded fitting with a 3/4 in. PEX fitting built to the F1960 cold-expansion standard, allowing a direct connection into expansion-style PEX plumbing runs near the water heater.24-in. overall length3/4-in. FIP threaded inlet connection3/4-in. PEX outlet fitting built to the F1960 expansion standardCorrugated stainless steel body for added flexibilityDesigned to withstand the higher temperatures found near a water heaterResists kinking and corrosionEasy to bend and route in tight spaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.