3/4 in. MHT X 3/4 in. FHT Brass Vacuum Breaker
- Mfr # 189-3-34
- Zoro # G216292777
product price:Â
$
9.35
/ea
Key Features
Width
2.7 in
Material of Construction
Brass
Height (In.)
1.55 in
Length (In.)
2.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 189-3-34
- Zoro #
- G216292777
- UPC #
- 820633020103
- Country of Origin
- China
- Material of Construction
- Brass
Dimensions
- Width
- 2.7 in
- Height (In.)
- 1.55 in
- Length (In.)
- 2.95 in
Description
Material: Brass *Maximum Pressure: 125 *Maximum Temperature: 180 *Packaging Type: Bagged *Product Type: Vacuum Breaker *Sub Brand: *Usage: For non-potable water applications *Brand Name: Homewerks *End 1 Type: MHT *End 2 Type: FHT *End 1 Size: 3/4 *End 2 Size: 3/4 *Lead Content: Lead-Free *Number in Package: 1
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.