3/4 in. PVC FIP Ball Valve Full Port T-Handle

  • Mfr # VBVP80B4

  • Zoro # G316292134


product price:  $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Body Material
PVC
Overall Height
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBVP80B4
Zoro #
G316292134
UPC #
879420002389
Country of Origin
China

Dimensions

Overall Height
3.8 in

Details

Body Material
PVC

Description

Finish: *Handle Type: T-Handle *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: 73 *Product Type: Ball Valve *Sub Brand: *Brand Name: Homewerks * *Application: *Connection Type: FIP *Inlet Diameter: 3/4 *Outlet Diameter: 3/4 *Port Style: Full Port *Valve Construction: *Low-Lead: Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.