
3/4 in. Sweat Brass Gate Valve
Mfr # 170-4-34
Zoro # G216292746
product price: $21.99
/eaKey Features
Application
Valves, Except Rough Brass
Length (In.)
2.2 in
Height (In.)
2.15 in
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170-4-34
Zoro #
G216292746
UPC #
820633982593
Country of Origin
China
Dimensions
Length (In.)
2.2 in
Height (In.)
2.15 in
Details
Application
Valves, Except Rough Brass
Body Material
Brass
Description
Handle Type: *Material: Brass *Maximum Pressure: 125 *Packaging Type: Bulk *Product Type: Gate Valve *Sub Brand: *Brand Name: Homewerks *Connection Type: Sweat *Lead-Free: Yes *Inlet Diameter: 3/4 *Maximum Working Temperature: 210 *Outlet Diameter: 0.75
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.