Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass/CPVC Union, Socket x FNPT

  • Mfr # 546-34-78-B

  • Zoro # G3867749


product price: $17.35
/ea

Key Features

Fitting Connection Type
Socket x FNPT
Pipe Fitting Material
Brass/CPVC
Material
CPVC
Pipe Fitting Connection Type
Socket x FNPT
Fitting Schedule Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546-34-78-B
Zoro #
G3867749
UPC #
820633953500
Country of Origin
China

Details

Fitting Connection Type
Socket x FNPT
Item
Union
Pipe Fitting Material
Brass/CPVC
Material
CPVC
Pipe Fitting Connection Type
Socket x FNPT
Fitting Schedule Class
Schedule 40

Description

The CPVC-CTS union is made of CPVC and is ideally suited for hot and cold water pressure distribution systems in residential and commercial applications. The CPVC-CTS transition union is used for the repair of a line and features a female socket x copper silicon alloy female NPT threaded connection that allows for CPVC-CTS tube to be connected to copper piping. Chlorinated Polyvinyl Chloride (CPVC) has proven to be an excellent material for hot corrosive liquids, hot and cold water distribution, and similar applications above the temperature range of PVC.


  • • Used for hot and cold water
  • • Used for residential plumbing
  • • NSF low lead rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.