Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC CPVC Adapter, Hub x Hub

  • Mfr # 541-34-34-B

  • Zoro # G3866087


product price: $9.47
/ea

Key Features

Fitting Connection Type
Hub x Hub
Material
CPVC
Pipe Fitting Material
CPVC
Basic Fitting Material
CPVC
Fitting Schedule Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541-34-34-B
Zoro #
G3866087
UPC #
820633966456
Country of Origin
Taiwan, Province of China

Details

Fitting Connection Type
Hub x Hub
Item
CPVC Adapter
Material
CPVC
Pipe Fitting Material
CPVC
Basic Fitting Material
CPVC
Fitting Schedule Class
Schedule 40

Description

Our internal Homewerks Quality Assurance team is on the ground, in the factories where our products are being produced. Each product goes through rigorous testing and measurements until they meet our high-quality standards.


  • • Product is lead free rated for use in hot- and cold-water distribution systems
  • • Stainless steel hex for easy connection to IPS sized pipe and fittings
  • • NSF low lead rated
  • • This product complies with all federal low lead laws
  • • Pipe fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.