Schedule 40 1-1/4 in. Compression X 1-1/4 in. D MPT PVC Male Adapter 1 pk
- Mfr # 511-46-114-114B
- Zoro # G3869331
Key Features
Specifications
Details
- MFR #
- 511-46-114-114B
- Zoro #
- G3869331
- UPC #
- 820633960126
- Country of Origin
- United States
- Fitting Schedule/Class
- Schedule 40
- Pipe Fitting Material
- PVC
- Color
- White
Dimensions
- Height (In.)
- 6 in
- Length
- 3-1/2 in
Description
1-1/4 inch Compression Male Adapter. NDS PVC IPS compression fittings are used in residential and commercial DWV, Irrigation, Pool and Schedule 40 pressure applications. Compression cap should be drawn up hand tight to insure proper alignment and seating of gasket, then tighten 3/4 to 1 turn with a flo spanner wrench or strap wrench. Average torque should be approximately 25 feet lbs. on 1/2 inch through 2 inch IPS and 35 feet lbs. on 2-1/2 inch and larger IPS. Compression fittings are not for use on compressed air lines or natural gas lines. When installing the standard compression seal fittings the pipe line must be restrained from lateral movement by thorough soil compaction on straight runs and thrust blocking at change of direction or reduction in size.
- • PVC Comp Male Adapter
- • Comp x MPT
- • For repairs of galvanized or plastic pipe
- • 140 Degree F max.
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.