
Shop HOMEWERKS
See all product information
Schedule 40 1-1/4 in. FIP X 1-1/4 in. D FIP PVC 3 in. Union
Mfr # 511-44-114-114
Zoro # G416292706
product price:Â $12.29
/ea
Sold in multiples of 2 for $24.58
Key Features
Length
3 in
Height (In.)
2.9 in
Application
Plastic Fittings
Material
PVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
511-44-114-114
Zoro #
G416292706
UPC #
820633302650
Country of Origin
China
Dimensions
Length
3 in
Height (In.)
2.9 in
Details
Application
Plastic Fittings
Material
PVC
Description
Average Lead Content: Lead-Free *IAPMO Certified: Yes *Length: 3 *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: 140 *NSF Listed: Yes *Number in Package: 1 *Packaging Type: Bulk *Product Type: Union *Schedule Type Number: Schedule 40 *Sub Brand: *Underground Rated: *Brand Name: Homewerks *End 1 Diameter: 1-1/4 *Application: Cold Water *End 1 Type: FIP *End 2 Diameter: 1-1/4 *End 2 Type: FIP *End 3 Diameter: *End 3 Type: *ANSI Certified: Yes
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.