Schedule 40 1 in. Compression X 1 in. D Compression PVC Tee
- Mfr # 511-48-1-1-1
- Zoro # G3867310
product price:
$
10.79
/ea
Key Features
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511-48-1-1-1
- Zoro #
- G3867310
- UPC #
- 820633302742
- Country of Origin
- China
Details
- Item
- PVC Pipe Fitting
- Pipe Fitting Material
- PVC
- Material
- PVC
- Fitting Schedule Class
- Schedule 40
Description
Specialty PVC fittings can be used in many applications where an ordinary fitting will not. Durable and strong, specialty PVC fittings such as unions, repair couplings, adapter T’s, etc. are easily installed. PVC Specialty fittings are long-lasting and can withstand exposure to different elements and environments without cracking or fading.
- • Highly durable
- • Restrain pipe after installation
- • Easy installation
- • The tee connects different pipe sizes in 3 branches
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.