Shop HOMEWERKS
See all product information
Create Account
Schedule 40 1 in. FIP X 1 in. D FIP PVC 3 in. Union 1 pk
- Mfr # 511-44-1-1
- Zoro # G3866321
product price:
$
8.69
/ea
Key Features
Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511-44-1-1
- Zoro #
- G3866321
- UPC #
- 820633302667
- Country of Origin
- China
Details
- Fitting Schedule/Class
- Schedule 40
- Item
- PVC Threaded Union
- Pipe Fitting Material
- PVC
- Material
- PVC
- Fitting Schedule Class
- Schedule 40
Description
The Homewerks Worldwide 1 in. PVC Threaded Union is used to join lengths of pipe together. Can be used with either Sch. 40 or Sch. 80. Its female-threaded connections allow for convenient disassembly of piping without having to make cuts.
- • Easy installation
- • Rubber O-ring seal
- • Great do it yourselfer product
- • NSF standard 14 for plastic piping system components
- • Corrosion-resistant
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.