Schedule 40 1 in. Slip X 1 in. D Slip PVC Union 1 pk
- Mfr # 511-14-1-1
- Zoro # G3866437
product price:
$
9.85
/ea
Key Features
Fitting Connection Type
Slip x Slip
Fitting Schedule/Class
Schedule 40
Material
PVC
Fitting Schedule Class
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511-14-1-1
- Zoro #
- G3866437
- UPC #
- 820633302582
- Country of Origin
- China
Details
- Fitting Connection Type
- Slip x Slip
- Fitting Schedule/Class
- Schedule 40
- Item
- Slip Union
- Material
- PVC
- Fitting Schedule Class
- Schedule 40
Description
The Homewerks Worldwide Slip x Slip Union is used to join lengths of pipe together. Can be used with either Sch. 40 or Sch. 80. It connects cold water pipes with solvent-weld connections. Rated for 150 psi at 73°F, Complies with ANSI B2.1.
- • NSF standard 14 for plastic piping system components
- • Rubber O-ring seal
- • Great do it yourselfer product
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.