Schedule 40 1/2 in. Hub X 1/2 in. D Slip PVC Expansion Coupling

  • Mfr # 511-53-12-12

  • Zoro # G116292778


product price:  $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Height (In.)
6.4 in
Application
Plastic Fittings
Material
PVC
Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-53-12-12
Zoro #
G116292778
UPC #
820633302803
Country of Origin
China

Dimensions

Height (In.)
6.4 in
Length
1.75 in

Details

Application
Plastic Fittings
Material
PVC

Description

Average Lead Content: Lead-Free *IAPMO Certified: Yes *Length: *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: *NSF Listed: Yes *Number in Package: *Packaging Type: Bulk *Product Type: Expansion Coupling *Schedule Type Number: Schedule 40 *Sub Brand: *Underground Rated: *Brand Name: Homewerks *End 1 Diameter: 1/2 *Application: *End 1 Type: Hub *End 2 Diameter: 1/2 *End 2 Type: Slip *End 3 Diameter: *End 3 Type: *ANSI Certified: Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.