
Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Expansion Coupling
Mfr # 511-53-34-34
Zoro # G316292738
product price:Â $9.59
/ea
Sold in multiples of 2 for $19.18
Key Features
Height (In.)
7.55 in
Application
Plastic Fittings
Length
1.95 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
511-53-34-34
Zoro #
G316292738
UPC #
820633302827
Country of Origin
China
Dimensions
Height (In.)
7.55 in
Length
1.95 in
Details
Application
Plastic Fittings
Material
PVC
Description
Average Lead Content: Lead-Free *IAPMO Certified: Yes *Length: *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: *NSF Listed: Yes *Number in Package: *Packaging Type: Bulk *Product Type: Expansion Coupling *Schedule Type Number: Schedule 40 *Sub Brand: *Underground Rated: *Brand Name: Homewerks *End 1 Diameter: 3/4 *Application: *End 1 Type: Slip *End 2 Diameter: 3/4 *End 2 Type: Slip *End 3 Diameter: *End 3 Type: *ANSI Certified: Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.