Shop All Storage Totes & Containers
Homz
Wrapping Paper Storage Container, Clear, 17.1" W, 44.3" H
Mfr # 6740HRG.04
Zoro # G905269042
product price: $30.59
/ea
Sold in multiples of 4 for $122.36
$122.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Overall Height 44.3"
- Overall Width 17.1"
- For Use With Wrapping Paper
- Depth 9.6"
Product Information
- Brand Homz
- MFR # 6740HRG.04
- Zoro # G905269042
- UPC # 73527034285
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Height | 44.3" |
Overall Width | 17.1" |
Depth | 9.6" |
Details
Description
The 40 in. gift wrap storage container is the perfect solution for protecting your holiday wrapping paper. This item helps to keep your paper clean and safe while it's tucked away until the holiday season. The see-through top makes identifying items easier. It has the capacity to hold up to twenty 40 in. rolls of paper and has easy to carry handles for transporting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01FB)
- LEWISBINS Plastic Divider, Black, 9 5/8 in L, Not Applicable W, 2 in H (DV1025 XL)
- FLOW WALL Long Hook, Hanging, 40 lb., Gray/Black (FSH-036-4)
- WHITMOR Hanging Shoe Shelves Gray (6283-5132)
- HOMZ Storage Tote, Blue, Polypropylene, 23 1/2 in L, 17 1/2 in W, 15 1/2 in H, 18 gal Volume Capacity (6618GRRB.08)
- HOMZ Storage Tote with Latch Lid, Clear/Purple, Polypropylene, 16 1/4 in L, 13 in W, 6 1/8 in H (3420GRPRCL.08)
- HOMZ Storage Tote, Blue, Polypropylene, 38 1/8 in L, 24 in W, 18 1/2 in H, 49 gal Volume Capacity (6550GRRB.04)
- HOMZ Storage Tote, Clear, Polypropylene, 16 1/4 in L, 7 in W, 6 1/8 in H, 1.8 gal Volume Capacity (3410GRPRCL.10)
- HOMZ Storage Tote, Gray, Polypropylene, 31 7/8 in L, 20 in W, 17 3/4 in H, 32 gal Volume Capacity (6630GRBKTS.06)
- HOMZ Storage Tote, Gray, Polypropylene, 23 1/2 in L, 17 1/2 in W, 15 1/2 in H, 18 gal Volume Capacity (6518GRMC.08)
- STERILITE 6 qt Storage Tote, Clear/White, Polypropylene, 13 5/8 in L x 8 1/4 in W x 4 7/8 in H (16428012)
- Homz Storage Totes & Containers