Shop All Storage Totes & Containers
Homz
Storage Tote, Gray, Polypropylene, 31 7/8 in L, 20 in W, 17 3/4 in H, 32 gal Volume Capacity
Mfr # 6630GRBKTS.06
Zoro # G8583723
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray
- Load Capacity 32 gal
- Material Polypropylene
- Overall Length 31 7/8 in
Product Information
- Brand Homz
- MFR # 6630GRBKTS.06
- Zoro # G8583723
- UPC # 073527134107
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 31 7/8 in |
Overall Height | 17 3/4 in |
Overall Width | 20 in |
Inside Width | 20 in |
Inside Height | 17 3/4 in |
Inside Length | 31 7/8 in |
Size | 32 gal |
Overall LxWxH | 31 7/8 in x 20 in x 17 3/4 in |
Bottom Inside Length | 31 7/8 in |
Bottom Inside Width | 20 in |
Outside Length | 31 7/8 in |
Outside Width | 20 in |
Outside Height | 17 3/4 in |
Details
Description
Storage Tote, Includes Lid Yes, Material Plastic, Body Color Black, Lid Color Gray, Overall Height 17 3/4 in, Overall Length 31 7/8 in, Overall Width 20 in, Resistant To Impact, Stackable Yes, Volume Capacity 32 gal, Bottom Inside Length 31 7/8 in, Bottom Inside Width 20 in, Includes Lid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFPI DECKORATORS BCX Pine Plywood Panel (109118)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Shoe Cabinet (193-11718-ZORO)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-YELLOW)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Light Gray/Navy Blue (HTL151548-1JP)
- HOMZ Storage Tote, Blue, Polypropylene, 38 1/8 in L, 24 in W, 18 1/2 in H, 49 gal Volume Capacity (6550GRRB.04)
- HOMZ Storage Tote, Clear/Navy, Polypropylene, 19 in L, 15 3/4 in W, 13 1/2 in H, 10 gal Volume Capacity (8510GRCL.10)
- HOMZ Storage Tote, Gray, Polypropylene, 23 1/2 in L, 17 1/2 in W, 15 1/2 in H, 18 gal Volume Capacity (6518GRMC.08)
- HOMZ Storage Tote, Clear, Polypropylene, 40 in L, 20 in W, 6 1/8 in H, 15 gal Volume Capacity (3470GRPRCL.04)
- HOMZ Storage Tote, Clear, Polypropylene, 28 3/4 in L, 16 gal Volume Capacity (3441GRPRCL.06)
- HOMZ Storage Tote, Clear, Polypropylene, 16 1/4 in L, 7 in W, 6 1/8 in H, 1.8 gal Volume Capacity (3410GRPRCL.10)
- RUBBERMAID COMMERCIAL Pallet Tote Box, Gray, High-Density Polyethylene (HDPE), 23.5" W, 10" H (FG173100GRAY)
- Homz Storage Totes & Containers