Durabilt Premium Ironing Board With Steel Mesh Top & Built-In Iron Rest, Gray with Orange Accents (Discontinued)
- Mfr # 4750150
- Zoro # G6401346
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4750150
Zoro #
G6401346
UPC #
035968501504
Country of Origin
United States
Dimensions
Length
54"
Width
14.8"
Height
39.5"
Details
Item
Durabilt Premium Ironing Board,Platinum
Color
Orange, Silver
Basic Material
Steel
Description
Durabilt Premium Ironing Board,Platinum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.