Storage Tote with Snap Lid, 34 gal, Black, Yellow, Plastic, 4 PK (Discontinued)
- Mfr # 6934BKYLDC.04
- Zoro # G6401249
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6934BKYLDC.04
Zoro #
G6401249
UPC #
073527135142
Country of Origin
United States
Dimensions
Overall Height
16-3/4 in
Overall Width
18-1/2 in
Height
16.75"
Width
18.5"
Size
34 gal
Details
Volume Capacity
34 gal
Material
Plastic
Load Capacity
25 lbs
Color
Black, Yellow
Item
Storage Tote with Snap Lid
Includes
Lid
Description
Durabilt 34 gal.lon Tough Tote,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.