Shop HON

15" W 4 Drawer File Cabinet, Black, Letter

  • Mfr # H514.P.P
  • Zoro # G0201898

product price:Ā 
$
606.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

File Size
Letter
Height
52"
Material
Steel
Number of Drawers
4
Overall Depth
25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H514.P.P
Zoro #
G0201898
UPC #
-
Country of Origin
United States
Color
Black
Material
Steel
Number of Drawers
4
Type
File
Finish
Unfinished
File Cabinet Type
Vertical
Series
510 Series
Item
File Cabinet
Assembly
Assembled
Assembled/Unassembled
Assembled
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Standards
ANSI/BIFMA, SCS Indoor Advantage Certified, SCS Indoor Advantage Gold Certified
Configuration
(4) Drawers
For Use With
File Storage
Top Material
Steel
Features
Drawer Suspension, Hanging Rail, Durable, Security Lock
Base Material
Steel
Product Type
Vertical File Cabinet with Drawer
Recycled Content
0.3
Drawer Type
File
Number of Keys
1
Lockable Drawer Location
All
Locking Mechanism
Key
Drawer Extension
100 %
Kit Product Type
Vertical File Cabinet with Drawer
Pull Shape
Handle
Lock Parity
Identical
Drawer Slide Type
Ball Bearing
Shell Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 10% Pre-Consumer Recycled Content
Number of Locking Drawers
1
Form Factor
Letter
Fire Resistant
No
Includes File Supports
Yes
Includes Label Holders
Yes
Locking
Integrated
Includes Hang Rails
Yes
Wire Color
Black
Traction Material
Steel

Dimensions

File Size
Letter
Height
52"
Overall Depth
25 in
Width
15"
Depth
25"
Inside Drawer Depth
24 in
Overall Width
15 in
Overall Height
52 in

Description

Full cradle drawer suspension with steel ball-bearing rollers for smooth, quiet drawer action. Drawers open fully to provide easy access to entire drawer contents. High drawer sides eliminate the need for hangrails. An adjustable wire follower in each drawer keeps files upright and neat. HONĀ® "One Key" core removable lock installed.


  • Full cradle drawer suspension with steel ball-bearing rollers for smooth, quiet drawer action.
  • Drawers open fully to provide easy access to entire drawer contents.
  • High drawer sides eliminate the need for hangrails.
  • An adjustable wire follower in each drawer keeps files upright and neat.
  • HONĀ® "One Key" core removable lock installed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.