This item is Discontinued.

Hon 30" W 2 Drawer File Center with Locking Self Doors, Putty HFC1830DLFR.L.L

30" W 2 Drawer File Center with Locking Self Doors, Putty (Discontinued)

  • Mfr # HFC1830DLFR.L.L
  • Zoro # G3039745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HFC1830DLFR.L.L
Zoro #
G3039745
UPC #
089191544272
Country of Origin
United States

Dimensions

Height
28 in
Width
30 in
Depth
18 in

Details

Color
Putty
Material
Steel
Number of Drawers
2
Series
Flagship
Assembly
Fully Assembled
Item
File Center with Locking Self Doors
Includes
One Divider in Box Drawer and Follower Block in File Drawers
Configuration
Enclosed Shelf/Lateral
Number of Shelves
1
Handle
Full Radius
Standards
ANSI/BIFMA, ISTA

Description

File Center with Locking Self Doors, Material Steel, Color Putty, Number of Shelves 1, Number of Drawers 2, Standards ANSI/BIFMA, ISTA, Assembly Fully Assembled, Includes One Divider in Box Drawer and Follower Block in File Drawers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.