Shop HON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Armchair, Black Seat, Black Back, 23 1/4 in W 27 3/4 in L 36 in H, Leather Seat
- Mfr # H2093.SR11.T
- Zoro # G015554823
product price:Â
$
628.99
/ea
Key Features
Seat Color
Black
Seat Material
Leather
Overall Height
36 in
Overall Width
23 1/4 in
Overall Depth
27 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2093.SR11.T
- Zoro #
- G015554823
- UPC #
- -
- Country of Origin
- United States
- Item
- Armchair
- Seat Color
- Black
- Seat Material
- Leather
- Back Color
- Black
- Back Material
- Fabric
- Frame Material
- Steel
- Weight Capacity
- 300 lb
- Frame Color
- Black
- Green Certification or Other Recognition
- SCS Indoor Advantage(R) Certified
- Standards
- BIFMA
- Green Environmental Attribute
- Product Contains a Minimum of 20% Post-Consumer Recycled Content
- Features
- Memory Foam
- Assembly
- Assembled
- Includes
- Arms
- Support Style
- Sled
- Product Type
- Armchair
- Adjustable Arms
- No
- Number of Arms
- 2
- Number of Casters/Glides
- 2
- Caster/Glide Type
- Swivel
Dimensions
- Overall Height
- 36 in
- Overall Width
- 23 1/4 in
- Overall Depth
- 27 3/4 in
- Back Height
- 19 1/4 in
- Seat Depth
- 19 in
- Seat Height
- 19 1/2 in
- Back Width
- 22 in
- Seat Width
- 21 in
- Arm Height
- 6 in
- Fits Chest Size
- Memory Foam
Description
Pillow-Soft 2090 Series Guest Arm Chair, Leather Upholstery, 31.25in x 35.75in x 36in , Black Seat, Black Back, Black Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.