Shop HON
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Armchair, Navy Blue Seat, Navy Blue Back, 33 1/2 in W 21 1/2 in L 32 1/2 in H, Vinyl Seat
- Mfr # HSB50.F.E.SX04.CBK
- Zoro # G115554846
product price:Â
$
809.99
/ea
Key Features
Seat Color
Navy Blue
Seat Material
Vinyl
Overall Height
32 1/2 in
Overall Width
33 1/2 in
Overall Depth
21 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSB50.F.E.SX04.CBK
- Zoro #
- G115554846
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Armchair
- Seat Color
- Navy Blue
- Seat Material
- Vinyl
- Back Color
- Navy Blue
- Back Material
- Vinyl
- Frame Material
- Steel
- Weight Capacity
- 500 lb
- Assembly
- Assembled
- Frame Color
- Black
- Features
- Wall-Saver Legs
- Standards
- ANSI/BIFMA, ISTA
- Adjustable Arms
- No
- Rolling
- Yes
- Product Type
- Armchair
- Number of Casters/Glides
- 4
- Number of Arms
- 2
- Support Style
- Independent Legs
- Caster/Glide Type
- Swivel
Dimensions
- Overall Height
- 32 1/2 in
- Overall Width
- 33 1/2 in
- Overall Depth
- 21 1/2 in
- Seat Height
- 19 in
- Back Height
- 16 1/2 in
- Seat Depth
- 20 1/4 in
- Seat Width
- 28 in
- Back Width
- 29 in
- Arm Height
- 8 in
- Fits Chest Size
- Wall-Saver Legs
Description
Accommodate Series Bariatric Chair with Arms, 33.5in x 21.5in x 32.5in , Elysian Seat, Elysian Back, Charblack Legs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.