Shop HON
See all product information
Create Account
Chair, 21 in D, 250 lb, Blk, Steel
- Mfr # BSXVL606SB11
- Zoro # G925076071
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Product Type
Frame Chair
Frame Material
Steel
Features
Contoured, Ergonomic, Padded
Overall Height
32 3/4 in
Seat Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSXVL606SB11
- Zoro #
- G925076071
- UPC #
- 782986472216
- Country of Origin
- China
- Item
- Chair
- Product Type
- Frame Chair
- Frame Material
- Steel
- Features
- Contoured, Ergonomic, Padded
- Back Material
- Bonded Leather
- Weight Capacity
- 250 lb
- Back Color
- Black
- Seat Material
- Bonded Leather
- Frame Color
- Black
- Standards
- Meets or Exceeds ANSI/BIFMA Standards
- Seat Color
- Black
Dimensions
- Overall Height
- 32 3/4 in
- Seat Width
- 19 in
- Seat Depth
- 17 1/2 in
- Seat Height
- 19 in
- Overall Depth
- 21 in
- Overall Width
- 21 1/4 in
Description
Chair, Back Color Black, Back Material Bonded Leather, Frame Color Black, Frame Material Steel, Overall Depth 21 in, Overall Height 32 3/4 in, Overall Width 21 1/4 in, Product Type Frame Chair, Seat Color Black, Seat Depth 17 1/2 in, Seat Height 19 in, Seat Material Bonded Leather, Seat Width 19 in, Standards Meets or Exceeds ANSI/BIFMA Standards, Weight Capacity 250 lb, Number of Casters/Glides Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.