Hon

Chair, Exec, Leather, By


product price: $659.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Seat Material Leather
  • Color Burgundy
  • Standards Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
  • Overall Width 26.25"
  • Overall Height 46.5"
See all product information

Product Information

  • Brand Hon
  • MFR # 2091SR69T
  • Zoro # G4497501
  • UPC #
    089192045686
  • Country of Origin United States
  • Category Executive Chairs

Dimensions

Overall Width 26.25"
Overall Height 46.5"
Height 21.25"
Width 21"
Depth 29.75"

Details

Seat Material Leather
Item Chair,Exec,Leather,By
Color Burgundy
Standards Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Material Leather
Capacity Supports Up to 300 lb
Weight 57 lbs
Application Executive & Management; General Office & Task
Style Executive Chair

Description

Chair,Exec,Leather,By

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.