Shop All Executive Chairs
Hon
Leather Executive Chair, Fixed, Frame: Black
Mfr # HIEH1.F.H.U.SS11.T.SB
Zoro # G2184172
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed
- Seat Material Leather
- Overall Height 47-1/2"
- Overall Depth 38-1/2"
Product Information
- Brand Hon
- MFR # HIEH1.F.H.U.SS11.T.SB
- Zoro # G2184172
- UPC # 631530424990
- Country of Origin United States
- Category Executive Chairs
Dimensions
Overall Height | 47-1/2" |
Overall Depth | 38-1/2" |
Width | 27" |
Details
Description
Ignition Executive High-Back Chair,Blac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Ollie Home Office Desk with 3 Drawers in White with Polished Brass Hardware (ZG-ZP-028-WH-GLD-MS)
- ALERA Drawer Center, 24.5", Espresso (VA312414ES)
- HON Metal Bookcase, Four-Shelf, 34-1/2w x 12-5/8d x 59h, Charcoal (HS60ABC.S)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" to 21-1/2" Height, Adjustable Arms, Black (BT-6191H-BK-GG)
- HON Executive Chair, Fixed Padded, Upholstery: Black; Base: Black (HVL402.EN11)
- HON CHAIR, HIGH-BACK, EXEC, BK (BSXVL601SB11)
- HON CHAIR, EXEC, HIGH BACK, BK (HON2095HPWST10T)
- HON Chair, Exec, Leather, Bk (2091SR11T)
- HON BlackPillow-Soft 2090 Series Nano-Tex Executi, 26.25"W47"H, Loop, PolyesterSeat, 2090Series (H2091.H.CU10.T)
- HON Chair, Exec, Leather, By (2091SR69T)
- OFFICE STAR Vinyl Executive Chair, 20-1/4" to 23", Fixed Arms, Brown (TEX228-JT4)
- Hon Office Chairs