Shop HON
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Credenza, 29 1/2 in H, 72 in W
- Mfr # H38856R.N.S
- Zoro # G2183229
product price:Ā
$
1,340.99
/ea
Key Features
Color
Mahogany; Charcoal
Material
Metal
Depth
24"
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Overall Width
72"
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H38856R.N.S
- Zoro #
- G2183229
- UPC #
- -
- Country of Origin
- United States
- Color
- Mahogany; Charcoal
- Material
- Metal
- Item
- Right Pedestal Credenza
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Pedestal Style
- 3/4-Height
- Series
- HON 38000 Series
- Number of Drawers
- 2
- Number of Pedestals
- 1
- Type
- Credenza
- Edge Type
- Radius Edge
- Weight
- 159 lbs
- Series Name
- HONĀ® 38000 Series
- Edge Detail Profile
- Squared Edge
- Drawer Configuration
- Right: Box/File
Dimensions
- Depth
- 24"
- Overall Width
- 72"
- Overall Height
- 29.5"
Description
Right Pedestal Credenza
- Steel frame with steel-reinforced, high-pressure laminate top.
- Drawers operate on heavy-duty steel ball bearing suspensions.
- High-sided, full-extension file drawer accepts hanging file folders; box drawer extends three-quarters.
- HONĀ® "One Key" core removable locks.
- Cord management with ports and hidden channels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.