Shop HON

Drafting and Task Stools

  • Mfr # H5705.GA10.T
  • Zoro # G515554828

product price: 
$
430.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Polyester
Seat Color
Black
Seat Width
19 in
Seat Depth
20 in
Back Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H5705.GA10.T
Zoro #
G515554828
UPC #
-
Country of Origin
Taiwan, Province of China
Seat Material
Polyester
Seat Color
Black
Back Material
Polyester
Back Color
Black
Item
Drafting Chair
Series
Volt
Weight Capacity
275 lb
Features
Adjustable Footring, Sit-to-Stand Application
Assembly
Unassembled
Frame Material
Plastic
Frame Color
Black
Standards
ANSI/BIFMA, ISTA
Green Environmental Attribute
Product Contains a Minimum of 40% Pre-Consumer Recycled Content
Swivel Angle
360 Degrees
Upholstered Back
Yes
Caster/Glide Type
(5) Casters
Rolling
Yes
Number of Casters/Glides
5
Includes Footrest
Yes
Tilting Back
No
Swivel
Yes
Upholstered Seat
Yes
Adjustable Tilt Tension
No
Number of Feet
5
Adjustable Seat
Yes
Seat Adjustments
Height
Support Style
Frame
Number of Arms
0
Style Classification
Executive

Dimensions

Seat Width
19 in
Seat Depth
20 in
Back Height
20 in
Overall Depth
29 1/2 in
Overall Width
27 in
Back Width
17 in
Maximum Overall Height
49 7/8 in
Minimum Overall Height
40 3/8 in
Maximum Seat Height
32 3/8 in
Minimum Seat Height
22 7/8 in
Seat Thickness
3 in
Fits Chest Size
Adjustable Footring, Sit-to-Stand Application

Description

Volt Series Adjustable Task Stool, Supports Up to 275 lb, 22.88in to 32.38in Seat Height, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.