Shop HON

Office Chairs

  • Mfr # H5701.GA10.T
  • Zoro # G015549911

product price: 
$
242.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Polyester
Seat Color
Black
Seat Width
18 1/2 in
Seat Depth
18 3/4 in
Back Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H5701.GA10.T
Zoro #
G015549911
UPC #
-
Country of Origin
Taiwan, Province of China
Seat Material
Polyester
Seat Color
Black
Back Material
Polyester
Back Color
Black
Item
Office Chair
Frame Material
Plastic
Frame Color
Black
Green Environmental Attribute
Product Contains a Minimum of 40% Pre-Consumer Recycled Content
Assembly
Unassembled
Series
Volt
Standards
ANSI/BIFMA, ISTA
Weight Capacity
250 lb
Upholstered Seat
Yes
Adjustable Tilt Tension
Yes
Support Style
Frame
Upholstered Back
Yes
Tilt Configuration
Basic Tilt
Seat Adjustments
Height
Tilting Back
No
Caster/Glide Type
(5) Casters
Swivel
Yes
Number of Casters/Glides
5
Number of Feet
5
Rolling
Yes
Adjustable Seat
Yes
Swivel Angle
360 Degrees
Number of Arms
0
Style Classification
Executive

Dimensions

Seat Width
18 1/2 in
Seat Depth
18 3/4 in
Back Height
18 3/4 in
Back Width
17 in
Overall Width
25 3/4 in
Overall Depth
25 3/4 in
Minimum Seat Height
18 in
Maximum Seat Height
22 1/4 in
Minimum Overall Height
35 3/4 in
Maximum Overall Height
40 in
Seat Thickness
3 in

Description

Volt Series Task Chair, Supports Up to 250 lb, 18in to 22.25in Seat Height, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.